- 3 in Shaft Diameter
- 4 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.438 in |
| Operating Temperature [Max] | 210 °F |
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 3.875 in |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Seal Type | Oil |
| Case Design | Metal Case, Inner Case |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 4.751 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | SKF Wave |
| Lubricant | Oil or Grease |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Solid | Yes |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Weight | 0.299 LB |
| EAN or UPC | 85311033756 |

