- 385 Series Single Cone
- 2 1/4" Straight Bore
- 0.8640" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 1/4 in |
| Inch/Metric | Inch |
| Cup Width | N/A |
| Relubrication Feature | Without |
| Width | 0.864 in, 21.946 mm |
| Cage Material | Steel |
| Inner Ring Width | 0.864 in, 21.946 mm |
| Bearing Part | Inner Ring, Cage and Roller Assembly (Cone Assembly) |
| Origin | Cones |
| Enclosure | Open |
| Cone Type | Single Cone |
| O.D. | N/A |
| Series | 385 |
| Tolerance | Standard |
| Basic Dynamic Load Rating | 22458.413 lbf, 99.9 kN |
| Material | Steel |
| Bearing Type | Single Cone |
| Cone Width | 0.864 in |
| Static Load Rating | 22930.512 lbf, 102 kN |
| Weight | 0.937 LB |
| EAN or UPC | 7316576642739 |

