- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 5.126 in |
| Inch/Metric | Inch |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 3.875 in |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Design | CRWH1 |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Installation | Housing Press Fit |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -40 °F |
| Lip Style | Internal |
| Temperature Range [Max] | 225 °F |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Weight | 0.378 LB |
| EAN or UPC | 85311033831 |

