- 3.94 in Shaft Diameter
- 4.88 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Application | General Purpose |
| Shaft Dia. | 3.938 in |
| Lip Type | Single Lip |
| Operating Temperature [Max] | 210 °F |
| Spring Material | Carbon Steel |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Lubricant | Oil or Grease |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Construction | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Speed | 0.07 ft/min |
| Overall Width | 0.438 in |
| Case Material | Steel |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Seal Design | SKF Wave |
| Solid | Yes |
| Housing Bore Dia. | 4.876 in |
| Weight | 0.308 LB |
| EAN or UPC | 85311034104 |

