- 3.94 in Shaft Diameter
- 5 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel |
| Lubricant | Oil or Grease |
| Shaft Dia. | 3.938 in |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Case Design | Metal Case, Inner Case |
| Design | CRWH1 |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Housing Bore Dia. | 4.999 in |
| Inch/Metric | Inch |
| Seal Type | Oil |
| Overall Width | 0.438 in |
| Case Construction | Steel Case w/Inner Case |
| Installation | Housing Press Fit |
| Spring Type | Garter |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Seal Design | SKF Wave |
| Construction | CRWH1 |
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Single Lip |
| Solid | Yes |
| Seal Application | General Purpose |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Min] | -5 °F |
| Weight | 0.501 LB |
| EAN or UPC | 85311034128 |

