- 3 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Design | CRWH1 |
| Overall Width | 0.438 in |
| Speed | 0.07 ft/min |
| Seal Application | General Purpose |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 5.501 in |
| Seal Design | SKF Wave |
| Shaft Dia. | 3.938 in |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Construction | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Lubricant | Oil or Grease |
| Operating Temperature [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Solid | Yes |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Type | Oil |
| Weight | 0.45 LB |
| EAN or UPC | 85311034210 |

