- 4.000 in Shaft Diameter
- 4.562 in Housing Bore Diameter
- 0.375 in Overall Width
- Polyacrylate Elastomer (ACM) Lip Material
| Operating Temperature [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 4 in, 101 mm |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Overall Width | 9 mm |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 4 in, 115 mm |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Type | Single Lip |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Installation | Housing Press Fit |
| Construction | HMS2 |
| Case Design | Metal Case |
| Design | HMS2 |
| Lip Material | Polyacrylate Elastomer (ACM) |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 300 °F |
| Operating Temperature [Max] | 302 °F |
| Pressure | 10 psi |
| Weight | 0.254 LB |
| EAN or UPC | 85311034258 |

