- 4 in Shaft Diameter
- 4.876 in Housing Bore
- 0.438 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 4.876 in |
| Seal Type | Oil |
| Installation | Housing Press Fit |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRW1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Construction | CRW1 |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Application | General Purpose |
| Shaft Dia. | 4 in |
| Operating Temperature [Min] | -40 °F |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Overall Width | 0.438 in |
| Lip Style | Internal |
| Seal Design | SKF Wave |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Case Design | Metal Case |
| Solid | Yes |
| Temperature Range [Min] | -65 °F |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.228 LB |
| EAN or UPC | 85311034272 |

