- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 225 °F |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Housing Bore Dia. | 5.126 in |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Shaft Dia. | 4 in |
| Cover/Compensation Ring/Plate Required | No |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Type | Oil |
| Construction | CRWH1 |
| Overall Width | 0.438 in |
| Seal Design | SKF Wave |
| Weight | 0.35 LB |
| EAN or UPC | 85311034418 |

