- 4 in Shaft Diameter
- 5.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Speed | 0.07 ft/min |
| Bore Sealant | Bore Tite |
| Overall Width | 0.438 in |
| Temperature Range [Min] | -40 °F |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 4 in |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 5.251 in |
| Solid | Yes |
| Pressure | 10 psi |
| Case Material | Steel |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Spring Type | Garter |
| Seal Type | Oil |
| Lubricant | Oil or Grease |
| Seal Design | SKF Wave |
| Spring Material | Carbon Steel |
| Construction | CRWH1 |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Design | CRWH1 |
| Weight | 0.38 LB |
| EAN or UPC | 85311034449 |

