- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 5.501 in |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | SKF Wave |
| Overall Width | 0.438 in |
| Installation | Housing Press Fit |
| Pressure | 10 psi |
| Seal Type | Oil |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Construction | CRWH1 |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 4 in |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.437 LB |
| EAN or UPC | 85311034500 |

