- Radial Shaft Seal
- 399.999 mm Shaft Diameter
- 440.309 mm Housing Bore Diameter
- 19.989 mm Width
description
- HDS1 seals are designed for open housings in heavy industrial applications. They are self-retaining seals with a metal case and a garter spring and perform exceptionally well in large-size machinery, customized or heavy-duty machinery, and industrial gearboxes. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Excellent oil or grease retention
- Excellent shaft followability
- Customized dimensions
- No minimum order quantity
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Housing Bore Dia. | 440 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Seal Design | SKF Flex |
| Overall Width | 20 mm |
| Lip Style | Internal |
| Construction | HDS1 |
| Shaft Dia. | 400 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Weight | 3.691 LB |
| EAN or UPC | 85311127295 |

