- 4.05 in Shaft Diameter
- 5.5 in Housing Bore Diameter
- 0.55 in Overall Width
- Nitrile Rubber (NBR) Lip Material
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Metric |
| Lip Type | Single Lip |
| Overall Width | 0.55 in, 13.97 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Shaft Dia. | 4.05 in, 102.87 mm |
| Lip Style | Internal |
| Lubricant | Oil or Grease |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 5.5 in, 139.73 mm |
| Construction | CRWH6 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Design | CRWH6 |
| Pressure | 10 psi |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case w/5.750 in Flange |
| Temperature Range [Max] | 225 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.532 LB |
| EAN or UPC | 85311034692 |

