- Radial Shaft Seal
- 40 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRS13 seals are designed with a single metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 40 mm |
| Seal Design | Assembled Design |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | CRS13 |
| Temperature Range [Min] | -22 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 68 mm |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Weight | 0.35 KG |
| EAN or UPC | 7316579050425 |

