- 4.19 in Shaft Diameter
- 5.25 in Housing Bore Diameter
- 0.47 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRSH1 seals are designed with a double metal case, a sealing lip made of elastomer for best sealing against the rotating shaft. The seal also has a garter spring to optimize sealing against the shaft.
features
- For oil or grease
- With garter spring
- Easy installation
| Overall Width | 0.469 in |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Case Material | Steel |
| Design | CRSH1 |
| Shaft Dia. | 4.187 in |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -65 °F |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | CRSH1 |
| Pressure | 10 psi |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 5.251 in |
| Spring Type | Garter |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Design | Standard |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel |
| Drive Type | Square |
| Overall Length | 1.765 in |
| Weight | 0.46 LB |
| EAN or UPC | 85311034968 |

