- Deep Groove Bearing
- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.91 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Group N |
| Cage Material | Polyamide |
| I.D. | 1.57 in, 40 mm |
| Internal Clearance | CN |
| Rows of Balls | Multi |
| Rolling Element | Ball |
| Lubricant | Solid Oil |
| Bore Type | Cylindrical |
| Series | 42 |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Inner Ring Width | 0.91 in, 23 mm |
| Width | 0.91 in, 23 mm |
| Material | Bearing Steel |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| O.D. | 3.15 in, 80 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 0.91 in, 23 mm |
| Row Type | 2 |
| Weight | 1.122 LB |
| EAN or UPC | 7316570814200 |

