- Radial Shaft Seal
- 420 mm Shaft Diameter
- 460 mm Housing Bore Diameter
- 20 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 420 mm |
| Housing Bore Dia. | 460 mm |
| Lip Type | Non-Split |
| Weight | 6.116 LB |
| EAN or UPC | 85311265102 |
| Inch/Metric | Metric |
| Shaft Dia. | 420 mm |
| Housing Bore Dia. | 460 mm |
| Lip Type | Non-Split |
| Weight | 6.116 LB |
| EAN or UPC | 85311265102 |