- 42000 Series Single Cone
- 3.4630" Straight Bore
- 1.1410" Wide
- 0.120" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bore Type | Round Bore |
| Series | 42000 |
| Shaft Fillet Radius [Max] | 0.120 in |
| Cup Width | N/A |
| Cone Width | 1.141 in |
| Bearing Type | Single Cone |
| I.D. | 3.463 in |
| Radial Rating | 8790.8 lbf |
| O.D. | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Material | Steel |
| Cone Type | Single Cone |
| Weight | 3.12 LB |
| EAN or UPC | 7316576644207 |

