- 4.25 in Shaft Diameter
- 5.251 in Housing Bore
- 0.375 in Overall Width
- Silicone Rubber (MVQ) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 4.25 in |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Seal Type | Oil |
| Seal Design | SKF Wave |
| Seal Application | General Purpose |
| Operating Temperature [Min] | -90 °F |
| Lubricant | Oil or Grease |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Overall Width | 0.375 in |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 325 °F |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Max] | 320 °F |
| Housing Bore Dia. | 5.251 in |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Design | Metal Case |
| Spring Material | Carbon Steel Garter |
| Inch/Metric | Inch |
| Construction | CRW1 |
| Lip Material | Silicone Rubber (MVQ) |
| Solid | Yes |
| Weight | 0.393 LB |
| EAN or UPC | 85311035064 |

