- 4.25 in Shaft Diameter
- 5.25 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Smaller pumps and general purpose machinery with pressured seal cavities
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Case Design | Metal Case, Inner Case |
| Bore Sealant | Bore Tite |
| Temperature Range [Max] | 225 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Seal Type | Oil |
| Design | CRWH1 |
| Inch/Metric | Inch |
| Shaft Dia. | 4.25 in |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lubricant | Oil or Grease |
| Spring Type | Garter |
| Case Material | Steel |
| Pressure | 10 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel |
| Overall Width | 0.438 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lip Type | Single Lip |
| Lip Style | Internal |
| Operating Temperature [Min] | -40 °F |
| Construction | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Installation | Housing Press Fit |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 5.251 in |
| Speed | 0.07 ft/min |
| Solid | Yes |
| Weight | 0.343 LB |
| EAN or UPC | 85311035088 |

