- 4.25 in Shaft Diameter
- 5.75 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 0.438 in |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Operating Temperature [Min] | -40 °F |
| Lip Type | Single Lip |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Design | Metal Case, Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Type | Garter |
| Bore Sealant | Bore Tite |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Housing Bore Dia. | 5.751 in |
| Speed | 0.07 ft/min |
| Shaft Dia. | 4.25 in |
| Lip Style | Internal |
| Spring Material | Carbon Steel |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Case Material | Steel |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Design | CRWH1 |
| Weight | 2.06 LB |
| EAN or UPC | 85311035187 |

