- 0.44 in Shaft Diameter
- 0.88 in Housing Bore Diameter
- 0.25 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Dual lip design without inner cases.
| Seal Application | Dirt Exclusion |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile Rubber (NBR) |
| Speed | 0.07 ft/min |
| Construction | CRWA6 |
| Spring Type | Garter |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Pressure | 10 psi |
| Seal Design | Assembled Design |
| Case Material | Steel |
| Installation | Housing Press Fit |
| Case Construction | Rubber Covered Steel Case |
| Design | CRWA6 |
| Lip Type | Dual Lip |
| Lubricant | Oil or Grease |
| Housing Bore Dia. | 0.88 in, 22.23 mm |
| Shaft Dia. | 0.44 in, 11.13 mm |
| Case Design | Metal Case |
| Temperature Range [Min] | -65 °F |
| Overall Width | 0.25 in, 6.35 mm |
| Spring Material | Carbon Steel |
| Temperature Range [Max] | 225 °F |
| Weight | 0.064 LB |
| EAN or UPC | 85311003001 |

