- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Solid | Yes |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Housing Bore Dia. | 6.25 in |
| Overall Width | 0.5 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 225 °F |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Design | CRWH1 |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 4.25 in |
| Operating Temperature [Max] | 210 °F |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Lip Material | Nitrile Rubber (NBR) |
| Lubricant | Oil or Grease |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Weight | 0.737 LB |
| EAN or UPC | 85311035279 |

