- Radial Shaft Seal
- 42 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Shaft Dia. | 42 mm |
| Seal Application | General Purpose |
| Seal Design | Standard |
| Seal Type | Grease |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 58 mm |
| Construction | HMS4 |
| Temperature Range [Min] | -22 °F |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Overall Width | 10 mm |
| Lip Style | Internal |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Max] | 230 °F |
| Weight | 0.095 LB |
| EAN or UPC | 85311238205 |

