- Deep Groove Bearing
- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.57 in, 40 mm |
| I.D. | 1.97 in, 50 mm |
| Dynamic Load Rating | 18428 lbf |
| Cage Type | Plastic |
| Bearing Design | Deep Groove Design |
| No. of Rows | Double |
| Cage Material | Polyamide |
| Material | Bearing Steel |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Origin | Double Row Deep Groove |
| Static Load Rating [Max] | 15638 lbf |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.57 in, 40 mm |
| icNumber | 7696314 |
| Preload Level | None |
| Width | 1.57 in, 40 mm |
| Seal Type | Unsealed |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| O.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| Limiting Speed | 5300 rpm |
| Ball Material | Steel |
| Capacity | Standard Capacity |
| Seal Material | None |
| Contact Angle | 0° |
| Rows of Balls | Double |
| Row Type | 2 |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Precision | Standard |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Series | 43 |
| Weight | 3.748 LB |
| EAN or UPC | 7316577004628 |

