- Deep Groove Bearing
- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.69 in Width
- Bearing Steel Material
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Static Load Rating | 18659.142 lbf, 83 kN |
| Contact Angle | 0° |
| Cage Type | Plastic |
| Seal Type | Unsealed |
| Origin | Double Row Deep Groove |
| ISO Tolerance | Normal / P0 |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 21938 lbf |
| Inch/Metric | Metric |
| Bearing Type | Deep Groove |
| Cage Material | Polyamide |
| Bearing Design | Deep Groove Design |
| Internal Clearance | CN |
| Width | 1.69 in, 43 mm |
| Outer Ring Width | 1.69 in, 43 mm |
| Static Load Rating [Max] | 18675 lbf |
| Radial Internal Clearance | Normal |
| Bearing Material Coating | Bearing Steel |
| Row Type | 2 |
| Series | 43 |
| Cage | Non-Metallic |
| Lubricant | Oil Preservative |
| Rows of Balls | Double |
| Type | Deep Groove |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| icNumber | 7696315 |
| Inner Ring Width | 1.69 in, 43 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed | 5000 rpm |
| Rolling Element | Ball |
| No. of Rows | Double |
| Locking Device | No Locking Device |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Reference Speed | 9000 rpm |
| Element Material | Bearing Steel |
| Enclosure | Open |
| I.D. | 2.17 in, 55 mm |
| Basic Dynamic Load Rating | 21918.872 lbf, 97.5 kN |
| Bore Type | Cylindrical |
| O.D. | 4.72 in, 120 mm |
| Material | Bearing Steel |
| Preload Level | None |
| Filling Slot | Without |
| Ball Material | Steel |
| Precision | Standard |
| Seal Material | None |
| Weight | 4.718 LB |
| EAN or UPC | 7316577296924 |

