- 4.38 in Shaft Diameter
- 5.38 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 5.376 in |
| Construction | CRWH1 |
| Seal Design | SKF Wave |
| Solid | Yes |
| Inch/Metric | Inch |
| Overall Width | 0.438 in |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Case Material | Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile Rubber (NBR) |
| Spring Material | Carbon Steel |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 4.375 in |
| Spring Type | Garter |
| Design | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Pressure | 10 psi |
| Weight | 1.63 LB |
| EAN or UPC | 85311035491 |

