- Radial Shaft Seal
- 43 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Case Construction | Rubber Covered Steel Case |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMSA2 |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 65 mm |
| Lip Material | Nitrile |
| Temperature Range [Max] | 230 °F |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Shaft Dia. | 43 mm |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Seal Application | Dirt Exclusion |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.122 LB |
| EAN or UPC | 85311048996 |

