- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Seal Design | SKF Wave |
| Solid | Yes |
| Temperature Range [Min] | -40 °F |
| Seal Type | Oil |
| Overall Width | 0.5 in |
| Design | CRWH1 |
| Housing Bore Dia. | 6.25 in |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 4.477 in |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Material | Nitrile Rubber (NBR) |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 210 °F |
| Lip Style | Internal |
| Pressure | 10 psi |
| Construction | CRWH1 |
| Seal Application | General Purpose |
| Case Design | Metal Case, Inner Case |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.767 LB |
| EAN or UPC | 85311035804 |

