- 4 in Shaft Diameter
- 5 in Housing Bore Diameter
- 11 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Overall Width | 11 mm |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 4 in, 114 mm |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Case Design | Metal Case, Inner Case |
| Lip Material | Nitrile Rubber (NBR) |
| Pressure | 10 psi |
| Housing Bore Dia. | 5 in, 133 mm |
| Installation | Housing Press Fit |
| Lip Type | Single Lip |
| Operating Temperature [Min] | -40 °F |
| Design | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Weight | 0.288 LB |
| EAN or UPC | 85311035835 |

