- 4.5 in Shaft Diameter
- 5.5 in Housing Bore Diameter
- 0.44 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Installation | Housing Press Fit |
| Case Design | Metal Case, Inner Case |
| Lubricant | Oil or Grease |
| Operating Temperature [Max] | 390 °F |
| Temperature Range [Min] | -40 °F |
| Bore Sealant | Bore Tite |
| Spring Type | Garter |
| Design | CRWH1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Shaft Dia. | 4.5 in |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Stainless Steel |
| Construction | CRWH1 |
| Solid | Yes |
| Temperature Range [Max] | 400 °F |
| Seal Type | Oil |
| Case Material | Steel |
| Overall Width | 0.435 in |
| Lip Style | Internal |
| Operating Temperature [Min] | -5 °F |
| Seal Design | SKF Wave |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Housing Bore Dia. | 5.501 in |
| Lip Type | Single Lip |
| Inch/Metric | Inch |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Weight | 0.51 LB |
| EAN or UPC | 85311885225 |

