- Radial Shaft Seal
- 44 mm Shaft Diameter
- 65 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 44 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Case Construction | Rubber Covered Steel Case |
| Construction | HMS4 |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile |
| Housing Bore Dia. | 65 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311154895 |

