- 4.5 in Shaft Diameter
- 5.63 in Housing Bore Diameter
- 0.44 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Seal Type | Oil |
| Housing Bore Dia. | 5.626 in |
| Operating Temperature [Max] | 210 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Min] | -40 °F |
| Overall Width | 0.438 in |
| Solid | Yes |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Spring Type | Garter |
| Case Material | Steel |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 4.5 in |
| Bore Sealant | Bore Tite |
| Lip Style | Internal |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Weight | 0.393 LB |
| EAN or UPC | 85311035972 |

