- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Operating Temperature [Max] | 210 °F |
| Pressure | 10 psi |
| Seal Design | SKF Wave |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.25 in |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Case Design | Metal Case, Inner Case |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Overall Width | 0.5 in |
| Construction | CRWH1 |
| Lip Style | Internal |
| Shaft Dia. | 4.5 in |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Operating Temperature [Min] | -40 °F |
| Solid | Yes |
| Weight | 0.618 LB |
| EAN or UPC | 85311036122 |

