- Radial Bearing Type
- Round Bore Type
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 67 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring, W22 - Outer Ring w/Reduced Outside Diameter Tolerance, W502 - Combination of W22 & W33 |
| Cage Material | Brass/Bronze |
| Rows of Balls | Multi |
| Enclosure | Unsealed |
| RIC | C4 |
| Cage Type | Solid Machined |
| Limiting Speed | 3400 rpm |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 95 mm |
| Bearing Type | Radial |
| Radial Internal Clearance | C4 |
| Static Load Rating | 150621.992 lbf, 670 kN |
| O.D. | 200 mm |
| Tolerance | Special |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Reference Speed | 2400 rpm |
| Width | 2.638 in, 67 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| No. of Rows | 2 |
| Weight | 22.342 LB |
| EAN or UPC | 7316576600913 |

