- 4.33 in Inner Diameter
- 9.45 in Outer Diameter
- 3.15 in Width
- Brass Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Dynamic Load Rating | 163,000.00 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Overall Width | 80 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance | C4 |
| Tolerance | Special |
| Precision Rating | ABEC 3 |
| Bearing Type | Radial |
| Width | 3.15 in, 80 mm |
| Row Type | 2 |
| Origin | Spherical Radial |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Static Load Rating | 216940.63 lbf, 965 kN |
| Inner Ring Width | 3.15 in, 80 mm |
| ISO Tolerance | Normal / P0 |
| Relubrication Feature | With |
| Reference Speed | 2000 rpm |
| No. of Rows | 2 |
| O.D. | 9.45 in, 240 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 3.15 in, 80 mm |
| Static Load Rating [Max] | 217,000.00 lbf |
| Cage Type | Solid Machined |
| Cage | Machined Metal |
| Rolling Element | Spherical Roller |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| I.D. | 4.33 in, 110 mm |
| O.D. Type | Cylindrical |
| Limiting Speed | 2800 rpm |
| Internal Clearance | Special |
| Bearing Class | Class 6 / P6 |
| RIC | C0 |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Material | Bearing Steel |
| Weight | 41.425 LB |
| EAN or UPC | 7316576601071 |

