- Radial Bearing Type
- 110 mm Inside Diameter
- 240 mm Outside Diameter
- 92.1 mm Width
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Weight | 45.636 LB |
| EAN or UPC | 7316571907253 |
| Inch/Metric | Metric |
| O.D. | 240 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| I.D. | 110 mm |
| Bore Type | Round Bore |
| Weight | 45.636 LB |
| EAN or UPC | 7316571907253 |