- 5.12 in Inner Diameter
- 8.27 in Outer Diameter
- 2.52 in Width
- Bearing Steel Cage Material
| Width | 2.52 in, 64 mm |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.52 in, 64 mm |
| I.D. | 5.12 in, 130 mm |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical Roller |
| Outer Ring Width | 2.52 in, 64 mm |
| O.D. | 8.27 in, 210 mm |
| Radial Internal Clearance | Special |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Precision Rating | ABEC 5 |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Internal Clearance | Special |
| Bore Type | Tapered 1:12 |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Special |
| Weight | 18.6 LB |
| EAN or UPC | 7316576602832 |

