- Radial Shaft Seal
- 45 mm Shaft Diameter
- 58 mm Housing Bore Diameter
- 7 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 45 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Max] | 230 °F |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Housing Bore Dia. | 58 mm |
| Seal Type | Oil or Grease |
| Spring Material | Carbon Steel Garter |
| Seal Design | SKF Edge |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | General Purpose |
| Construction | HMS5 |
| Pressure | 0 psi, 5 psi |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,755 ft/min |
| Temperature Range [Min] | -22 °F |
| Case Construction | Rubber Covered Steel Case |
| Overall Width | 7 mm |
| Weight | 0.041 LB |
| EAN or UPC | 7316572550687 |

