- Radial Shaft Seal
- 45 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 7 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
features
- High pumping rate
- Higher contamination exclusion with dust lip
- With garter spring
- Accommodate misalignment
| Seal Type | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Rubber Covered Steel Case |
| Lip Type | Dual Lip w/One Spring |
| Overall Width | 7 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 68 mm |
| Construction | HMSA10 |
| Seal Design | SKF Edge |
| Shaft Dia. | 45 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Weight | 0.06 LB |
| EAN or UPC | 7316572551561 |

