- 4.63 in Shaft Diameter
- 5.63 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Type | Oil |
| Lip Material | Nitrile Rubber (NBR) |
| Solid | Yes |
| Cover/Compensation Ring/Plate Required | No |
| Speed | 0.07 ft/min |
| Overall Width | 0.5 in |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Material | Steel |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Shaft Dia. | 4.625 in |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Type | Garter |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Pressure | 10 psi |
| Housing Bore Dia. | 5.626 in |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Case Design | Metal Case, Inner Case |
| Construction | CRWH1 |
| Installation | Housing Press Fit |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Weight | 0.422 LB |
| EAN or UPC | 85311036306 |

