- 4.63 in Shaft Diameter
- 5.63 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Construction | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip |
| Solid | Yes |
| Housing Bore Dia. | 5.626 in |
| Operating Temperature [Max] | 390 °F |
| Case Design | Metal Case, Inner Case |
| Shaft Dia. | 4.625 in |
| Cover/Compensation Ring/Plate Required | No |
| Installation | Housing Press Fit |
| Overall Width | 0.5 in |
| Pressure | 10 psi |
| Lubricant | Oil or Grease |
| Bore Sealant | Bore Tite |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Operating Temperature [Min] | -5 °F |
| Temperature Range [Max] | 400 °F |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Case Material | Steel |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Lip Style | Internal |
| Speed | 0.07 ft/min |
| Design | CRWH1 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.433 LB |
| EAN or UPC | 85311086981 |

