- 11 mm Shaft Diameter
- 25 mm Housing Bore Diameter
- 7 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
| Lip Material | Nitrile Rubber (NBR) |
| Case Design | Metal Case, Inner Case |
| Operating Temperature [Min] | -40 °F |
| Lubricant | Oil or Grease |
| Design | P2 |
| Temperature Range [Max] | 225 °F |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Pressure | 10 psi |
| Overall Width | 7 mm |
| Lip Type | Single Lip |
| Surface Speed [Nom] | 553 ft/min |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 210 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -65 °F |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 11 mm |
| Construction | P2 |
| Installation | Housing Press Fit |
| Housing Bore Dia. | 25 mm |
| Weight | 0.075 LB |
| EAN or UPC | 85311003117 |

