- 4.69 in Shaft Diameter
- 5.75 in Housing Bore Diameter
- 0.51 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Seal Design | SKF Wave |
| Housing Bore Dia. | 5.751 in |
| Lip Style | Internal |
| Construction | CRWH1 |
| Inch/Metric | Inch |
| Lip Material | Nitrile Rubber (NBR) |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel |
| Bore Sealant | Bore Tite |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip |
| Seal Type | Oil |
| Temperature Range [Max] | 225 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Design | CRWH1 |
| Case Design | Metal Case, Inner Case |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Lubricant | Oil or Grease |
| Overall Width | 0.512 in |
| Operating Temperature [Min] | -40 °F |
| Case Material | Steel |
| Pressure | 10 psi |
| Operating Temperature [Max] | 210 °F |
| Seal Application | General Purpose |
| Solid | Yes |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Shaft Dia. | 4.688 in |
| Spring Type | Garter |
| Weight | 0.448 LB |
| EAN or UPC | 85311036443 |

