- 4.75 in Shaft Diameter
- 5.751 in Housing Bore
- 0.5 in Overall Width
- Fluorocarbon Rubber (FKM) Lip Material
- SKF Wave Seal
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRW1 seals are designed with a metal case, an SKF WAVE lip made of elastomer with higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Lip Type | Single Lip |
| Case Design | Metal Case |
| Solid | Yes |
| Housing Bore Dia. | 5.751 in |
| Temperature Range [Max] | 400 °F |
| Spring Type | Garter |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Overall Width | 0.5 in |
| Installation | Housing Press Fit |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Bore Sealant | Bore Tite |
| Lubricant | Oil or Grease |
| Construction | CRW1 |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Speed | 0.07 ft/min |
| Design | CRW1 |
| Temperature Range [Min] | -40 °F |
| Operating Temperature [Min] | -5 °F |
| Shaft Dia. | 4.75 in |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Case Material | Steel |
| Seal Application | General Purpose |
| Operating Temperature [Max] | 390 °F |
| Spring Material | Carbon Steel |
| Weight | 0.452 LB |
| EAN or UPC | 85311036597 |

