- Radial Shaft Seal
- 480.009 mm Shaft Diameter
- 520.319 mm Housing Bore Diameter
- 19.989 mm Width
description
- HDS2 seals are designed for open housings in heavy industrial applications. They are equipped with a metal case and a garter spring, and an SKF Springcover. This provides reliable spring retention in a blind seal installation. They are self-retaining seals and perform exceptionally well in large-size machinery, and customized or heavy-duty machinery. They are designed for industries such as metal, construction, wind energy, forestry, mining, and pulp and paper.
features
- Self-retaining in an open housing bore
- Robust design
- Designed for blind installation
- Excellent grease or oil retention
- Customized dimensions
- No minimum order quantity
| Construction | HDS2 |
| Overall Width | 20 mm |
| Seal Design | SKF Flex |
| Housing Bore Dia. | 520 mm |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Lip Type | Non-Split |
| Shaft Dia. | 480 mm |
| Inch/Metric | Metric |
| Weight | 9.265 LB |
| EAN or UPC | 85311231770 |

