- 4.88 in Shaft Diameter
- 6 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Lip Style | Internal |
| Bore Sealant | Bore Tite |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel |
| Speed | 0.07 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 4.875 in |
| Operating Temperature [Min] | -5 °F |
| Overall Width | 0.5 in |
| Lip Type | Single Lip |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Temperature Range [Max] | 400 °F |
| Installation | Housing Press Fit |
| Lubricant | Oil or Grease |
| Temperature Range [Min] | -40 °F |
| Spring Type | Garter |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Type | Oil |
| Design | CRWH1 |
| Case Construction | Steel Case w/Inner Case |
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 6.001 in |
| Case Material | Steel |
| Seal Design | SKF Wave |
| Pressure | 10 psi |
| Operating Temperature [Max] | 390 °F |
| Construction | CRWH1 |
| Weight | 0.498 LB |
| EAN or UPC | 85311037006 |

