- 4.88 in Shaft Diameter
- 6.25 in Housing Bore Diameter
- 0.5 in Overall Width
- Fluoro Rubber (FKM) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Housing Bore Dia. | 6.25 in |
| Lip Material | Fluorocarbon Rubber (FKM) |
| Design | CRWH1 |
| Seal Application | General Purpose |
| Shaft Dia. | 4.875 in |
| Solid | Yes |
| Case Material | Steel |
| Temperature Range [Max] | 400 °F |
| Speed | 0.07 ft/min |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Overall Width | 0.5 in |
| Operating Temperature [Min] | -5 °F |
| Spring Type | Garter |
| Seal Type | Oil |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | SKF Wave |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Installation | Housing Press Fit |
| Operating Temperature [Max] | 390 °F |
| Bore Sealant | Bore Tite |
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Pressure | 10 psi |
| Case Design | Metal Case, Inner Case |
| Weight | 0.717 LB |
| EAN or UPC | 85311158084 |

