- 4 in Shaft Diameter
- 6 in Housing Bore Diameter
- 13 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
| Construction | CRW3 |
| Case Design | Metal Case |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -65 °F |
| Shaft Dia. | 4 in, 123 mm |
| Housing Bore Dia. | 6 in, 161 mm |
| Lip Type | Single Lip |
| Lubricant | Oil or Grease |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Max] | 210 °F |
| Design | CRW3 |
| Overall Width | 13 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Max] | 225 °F |
| Case Construction | Steel Case w/Inner Case |
| Installation | Housing Press Fit |
| Lip Style | Internal |
| Solid | Yes |
| Speed | 0.07 ft/min |
| Operating Temperature [Min] | -40 °F |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.443 LB |
| EAN or UPC | 85311037105 |

