- Radial Shaft Seal
- 48 mm Shaft Diameter
- 74 mm Housing Bore Diameter
- 10 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Housing Bore Dia. | 74 mm |
| Lip Material | Nitrile Rubber (NBR) |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Seal Design | Standard |
| Lip Style | Internal |
| Surface Speed [Nom] | 3,600 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Pressure | 10 psi |
| Construction | HMSA7 |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 48 mm |
| Overall Width | 10 mm |
| Seal Type | Grease |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.124 LB |
| EAN or UPC | 85311020916 |

